Skip Content
LAMP INCAND 40A/34WM-130V 130 97848 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 40A/34WM-130V 130 97848

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40A/34WM-V
  • Mfr. Model # 40A/34WM-V
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape A19
  • Lumens 365/270
  • Bulb Designation 40A/34WM
  • Item Incandescent Lamp
  • Voltage 130/120
  • Watts 34/30
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-7/16"
  • Average Bulb Life 2,000/5,400 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 2-3/8"
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list