LAMP INCAND 375R40 115        21331 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 375R40 115 21331

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL375R40-115
  • Mfr. Model # 375R40-115
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Watts 375 W
  • Voltage 115 V
  • Item GE R40 - Heat Lamp
  • Bulb Shape R40
  • Bulb Designation 375R40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Finish Inside Frost
  • Max. Overall Bulb Length 7-3/8"
  • Average Bulb Life 5,000 hr.
  • Bulb Type Reflector
  • Lumens 2700 lm
  • Light Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 5"
  • Bulb Color Temp. 2,700 K
  • Light Distribution Flood
  • Dimmable Yes
  • Bulb Primary Application Heat Lamps
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list