Skip Content
LAMP INCAND 375R40/1 115      21334 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 375R40/1 115 21334

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL375R401-115
  • Mfr. Model # 375R401-115
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape R40
  • Bulb Designation 375R40/1
  • Voltage 115
  • Watts 375
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 7-1/2"
  • Bulb Type Reflector
  • Lumens 2700
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Heat Lamps
  • Light Bulb Dia. 5"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list