Skip Content
LAMP INCAND 35W 19873 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 35W 19873

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL35PAR36/H/SP5
  • Mfr. Model # 35PAR36/H/SP5
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Lumens 250
  • Bulb Shape PAR36
  • Watts 35
  • Item Halogen Sealed Beam Lamp
  • Voltage 12
  • Bulb Designation 35PAR36/H/VNSP5
  • Light Distribution Very Narrow Spot
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Type Reflector
  • Average Bulb Life 4,000 hr.
  • Bulb Primary Application Narrow Spot
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,050 K
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Base Type Screw Terminals
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list