!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT BULB, PAR56, SCREW TERMINALS, 350 W, 2750K, CLEAR, 75V AC

INCANDESCENT BULB, PAR56, SCREW TERMINALS, 350 W, 2750K, CLEAR, 75V AC

GE LIGHTING

INCANDESCENT BULB, PAR56, SCREW TERMINALS, 350 W, 2750K, CLEAR, 75V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, PAR56, SCREW TERMINALS, 350 W, 2750K, CLEAR, 75V AC

INCANDESCENT BULB, PAR56, SCREW TERMINALS, 350 W, 2750K, CLEAR, 75V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL350PAR56SP75
  • Mfr. Model # 350PAR56SP75
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 183
  • Shipping Weight 1.44 lbs

Product Details

Incandescent/halogen lamp. Watts 350. Bulb PAR56. Diameter 7 inches with screw term base. Ditch light, locomotive. Volts 75. Rated average life 500 hours. Maximum overall length 4-1/2 inches. Light output lumens 6200. Case quantity 12.

Technical Specs

  • Item Incandescent Bulb
  • Overall Bulb Shape PAR
  • Bulb Shape PAR56
  • Bulb Finish Clear
  • Lumens 6,200 lm
  • Wattage Equivalency 350 W INC
  • Voltage 75V AC
  • Bulb Primary Application Railroad
  • Rated Life 500 hr
  • Light Appearance 3,000 to 3,999 K, Warm White
  • Light Colour White
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Screw Terminals
  • Bulb Housing Glass, Metal
  • Overall Bulb Base Type Screw Terminals
  • Colour Temperature 2,750K
  • Light Technology Incandescent
  • Shatter-Resistant No
  • Watts 350 W
  • Bulb Type Reflector
  • Dimmable Yes
  • Three-Way No
  • Rough Service No
  • Overall Length 4 1/2 in
  • Bulb Dia. 7 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list