Skip Content
LAMP INCAND 300 130           21025 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 300 130 21025

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL300-130
  • Mfr. Model # 300-130
  • UNSPSC # 39101613
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.32 lbs

Product Details

Incandescent/halogen lamp. Watts 300. Bulb P35. Diameter 4-3/8 inches with mog. base. Clear. Volts 130. Rated average life 1000 hours. Maximum overall length 9-3/8 inches. Light output lumens 5820. Case quantity 24.

Technical Specs

  • Item Lamp Incandescent 300 W
  • Voltage 130 V
  • Watts 300 W
  • Bulb Shape PS35
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 9-3/8"
  • Bulb Type Reflector
  • Bulb Designation 300
  • Lumens 5200 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Housing Glass
  • Light Technology Incandescent
  • Bulb Color Temp. 2,700 K
  • Light Bulb Dia. 4-3/8"
  • Bulb Base Type Screw Terminals
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Appearance 2,700 - 2,999K, Soft White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list