Skip Content
LAMP INCAND 25W 97478 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 25W 97478

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25A/CL2PK
  • Mfr. Model # 25A/CL2PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape A19
  • Item Incandescent Lamp
  • Bulb Designation 25A/CL-2PK
  • Lumens 215
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 25
  • Voltage 120
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Technology Incandescent
  • Rough Service No
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Bulb Color Temp. 2,500 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list