LAMP INCAND 25T6-1/2DC 120 14676 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 25T6-1/2DC 120 14676

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25T6-12DC120
  • Mfr. Model # 25T6-12DC120
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T6-1/2
  • Item Incandescent Lamp
  • Lumens 220
  • Bulb Designation 25T6 1/2DC
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 25
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-9/16"
  • Average Bulb Life 1,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Technology Incandescent
  • Light Bulb Dia. 13/16"
  • Dimmable Yes
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Primary Application Illuminator
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list