LAMP INCAND 25T6 1/2 130      14641 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 25T6 1/2 130 14641

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25T6-12-130
  • Mfr. Model # 25T6-12-130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.22 lbs

Product Details

Incandescent/halogen lamp. Watts 25. Bulb T6-1/2. Diameter 13/16 inch with DC bay base. Showcase, clear. Volts 130. Rated average life 1000 hours. Maximum overall length 5-1/2 inches. Light output lumens 244. Case quantity 60.

Technical Specs

  • Item Lamp Incandescent 25 W
  • Voltage 130 V
  • Max. Overall Bulb Length 5-1/2"
  • Watts 25 W
  • Average Bulb Life 1,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T6
  • Bulb Designation 25T6-1/2
  • Lumens 244 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Housing Glass
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Color Temp. 2,800 K
  • Light Bulb Dia. 13/16"
  • Bulb Base Type Screw Terminals
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list