LAMP INCAND 25T10 45513 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 25T10 45513

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25T10FCD15PK
  • Mfr. Model # 25T10FCD15PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T10
  • Item Incandescent Lamp
  • Lumens 244
  • Bulb Designation 25T10/F CD
  • Voltage 120
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Average Bulb Life 1,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Display Lights
  • Light Bulb Dia. 1-1/4"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list