Skip Content
LAMP INCAND 25CAC/L 120       40045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 25CAC/L 120 40045

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25CACL
  • Mfr. Model # 25CACL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape CA10
  • Item Incandescent Lamp
  • Bulb Designation 25CAC/L
  • Voltage 120
  • Lumens 180
  • Watts 25
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 4,000 hr.
  • Max. Overall Bulb Length 4-1/8"
  • Bulb Type Decorative
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/4"
  • Bulb Color Temp. 2,500 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list