Skip Content
LAMP INCAND 25A/TB 6PK 49724 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 25A/TB 6PK 49724

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25ATB6PK120
  • Mfr. Model # 25ATB6PK120
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape A19
  • Bulb Designation 25A/TB/IF
  • Item Incandescent Lamp
  • Watts 25
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Blue
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Party Lights
  • Rough Service No
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List