Skip Content
LAMP INCAND 25A 25W 2PK 97492 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 25A 25W 2PK 97492

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25A/W2PK
  • Mfr. Model # 25A/W2PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape A19
  • Item Incandescent Lamp
  • Bulb Designation 25A/W-2PK
  • Lumens 210
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Bulb Finish Soft White
  • Shatter-Resistant No
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Rough Service No
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List