Skip Content
LAMP INCAND        25777 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 25777

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40R14NCD
  • Mfr. Model # 40R14NCD
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape R14
  • Item Incandescent Lamp
  • Bulb Designation 40R14/N/CD
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 40
  • Max. Overall Bulb Length 2-11/16"
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Bulb Type Reflector
  • Lumens 280
  • Light Distribution Spot
  • Bulb Finish Frosted
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-3/4"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list