LAMP INCAND 20T61/2/F 120     34272 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 20T61/2/F 120 34272

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL20T6-12F
  • Mfr. Model # 20T6-12F
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp, 20W, T6-1/2 bulb, 13/16 in. diameter with double contact bayonet base, exit light, frost, exit sign application, 120 volts, rated average life 7000 hours, maximum overall length 5-1/2 in., light output lumens 90, 60 per case.

Technical Specs

  • Voltage 120
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T6-1/2
  • Item Incandescent Lamp
  • Bulb Designation 20T6 1/2/F
  • Lumens 90
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Light Technology Incandescent
  • Dimmable Yes
  • Bulb Primary Application Appliances
  • Bulb Base Type Intermediate Screw (E17)
  • Max. Overall Bulb Length 5-1/2"
  • Light Bulb Dia. 13/16"
  • Average Bulb Life 7,000 hr.
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list