Skip Content
LAMP INCAND 200W 00568 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 200W 00568

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL200ACL112PKCDN
  • Mfr. Model # 200ACL112PKCDN
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 1.09 lbs

Product Details

Incandescent/halogen lamp. Watts 200/177. Bulb A21. Diameter 2-5/8 inches with medium base. Crystal. Volts 130/120. Rated average life 750/1950 hours. Maximum overall length 5-3/8 inches. Light output lumens 3850/2965. Case quantity 60.

Technical Specs

  • Item LAMP INCAND 200 W
  • Voltage 130 V
  • Bulb Shape A21
  • Average Bulb Life 1,950 hr.
  • Max. Overall Bulb Length 5-3/8"
  • Watts 200 W / 177 W
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Technology Incandescent
  • Lumens 3850 lm
  • Light Bulb Dia. 2-5/8"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List