!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 200PAR46/3NSP 130 20117

LAMP INCAND 200PAR46/3NSP 130 20117

GE LIGHTING

LAMP INCAND 200PAR46/3NSP 130 20117 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND 200PAR46/3NSP 130 20117

LAMP INCAND 200PAR46/3NSP 130 20117

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL200PAR463NSP130
  • Mfr. Model # 200PAR463NSP130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape PAR46
  • Colour Temperature 2,750 K
  • Light Technology Incandescent
  • Trade Number 200PAR46/3NSP
  • Watts 200
  • Bulb Type Reflector
  • Dimmable Yes
  • Overall Length 4"
  • Bulb Dia. 5 3/4 in
  • Bulb Base Type Medium Side Prong
  • Bulb Finish Clear
  • Lumens 2270
  • Shatter-Resistant No
  • Voltage 130
  • Bulb Primary Application Street Lighting
  • Rated Life 2,000 hr.
  • Light Appearance 2,700 - 2,999K, Soft White
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list