LAMP INCAND 200PAR46/3MFL 120 20138 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 200PAR46/3MFL 120 20138

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL200PAR463MFL
  • Mfr. Model # 200PAR463MFL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Designation 200PAR46/3MFL
  • Lumens 2270
  • Item Incandescent Sealed Beam Lamp
  • Bulb Shape PAR46
  • Voltage 130
  • Watts 200
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 4"
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Bulb Type Reflector
  • Light Distribution Medium Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Side Prong
  • Light Bulb Dia. 5-3/4"
  • Bulb Color Temp. 2,750 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list