LAMP INCAND 200PAR 30         20122 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 200PAR 30 20122

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL200PAR30
  • Mfr. Model # 200PAR30
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 1.09 lbs

Product Details

Incandescent/halogen lamp. Watts 200. Bulb PAR56. Diameter 7 inches with screw term base. Locomotive headlamp. Volts 30. Rated average life 350 hours. Maximum overall length 4-1/2 inches. Light output lumens 3700. Case quantity 12.

Technical Specs

  • Item Locomotive Headlight
  • Voltage 30 V
  • Watts 200 W
  • Bulb Shape PAR56
  • Average Bulb Life 350 hr.
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Type Reflector
  • Lumens 3700 lm
  • Bulb Designation 200PAR
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Light Technology Incandescent
  • Light Bulb Dia. 7"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Distribution Very Narrow Spot
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Railroad
  • Bulb Beam Angle 15 Degrees
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list