LAMP INCAND 175PAR38/HEAT 120 13643 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 175PAR38/HEAT 120 13643

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL175PAR38HEAT
  • Mfr. Model # 175PAR38HEAT
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.8 lbs

Product Details

Incandescent/halogen lamp. Watts 175. Bulb PAR38. Diameter 4-3/4 inches with medium skirt base. Infrared heat lamp. Volts 120. Rated average life 5000 hours. Maximum overall length 5-3/16 inches. Light output lumens 3100. Case quantity 12.

Technical Specs

  • Item Infrared Heat Lamp
  • Voltage 120 V
  • Watts 175 W
  • Bulb Shape PAR38
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 5-3/16"
  • Bulb Type Reflector
  • Lumens 3100 lm
  • Light Technology Incandescent
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Screw Terminals

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list