Skip Content
LAMP INCAND 15W 48395 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 15W 48395

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL15FC/CD2
  • Mfr. Model # 15FC/CD2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape F10
  • Item Incandescent Lamp
  • Bulb Designation 15FC CD2 6PK
  • Lumens 136
  • Voltage 120
  • Watts 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Decorative
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Chandeliers
  • Bulb Base Type Candelabra Screw (E12)
  • Light Bulb Dia. 1-1/4"
  • Bulb Color Temp. 2,500 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list