Skip Content
LAMP INCAND 15S11/3DC 75 13188 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 15S11/3DC 75 13188

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL15S113DC75
  • Mfr. Model # 15S113DC75
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.61 lbs

Product Details

Incandescent/halogen lamp. Watts 15. Bulb S11. Diameter 1-3/8 inch with DC Bayonet base. Train, clear. Volts 75. Rated average life 1000 hours. Maximum overall length 2-3/8 inches. Light output lumens 138. Case quantity 120.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 75 V
  • Watts 15 W
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 2-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Trade Number 15S11/3DC
  • Bulb Shape S11
  • Lumens 138 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Railroad
  • Light Color Clear
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Bulb Dia. 1-3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list