Skip Content
LAMP INCAND 15A15 130         12658 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 15A15 130 12658

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL15A15-130
  • Mfr. Model # 15A15-130
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.05 lbs

Product Details

Lamp, quartz. Lamp designation 15A15. Lamp shape A15. WAtts 15. Voltage 130. Inside frost. Average life 2,500 hours. Medium base. Light output lumens 115. Maximum overall length 3-1/2 inches. Diameter 1-7/8 inches.

Technical Specs

  • Item Lamp Incandescent 15 W
  • Voltage 130 V
  • Average Bulb Life 2,500 hr.
  • Watts 15 W
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Miniature
  • Bulb Shape A15
  • Bulb Designation 15A15
  • Lumens 115 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Technology Incandescent
  • Bulb Color Temp. 2,800 K
  • Light Bulb Dia. 1-7/8"
  • Bulb Housing Glass
  • Bulb Base Type Screw Terminals
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Dimmable Yes
  • Rough Service No
  • Bulb Primary Application Ceiling Fans
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list