LAMP INCAND 150PAR46/TS 115   35327 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 150PAR46/TS 115 35327

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150PAR46TS115
  • Mfr. Model # 150PAR46TS115
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Bulb Shape PAR46
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 150PAR46/TS
  • Lumens 1750
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 150
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 6,000 hr.
  • Voltage 115
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Frosted
  • Dimmable Yes
  • Light Technology Incandescent
  • Light Bulb Dia. 5-3/4"
  • Bulb Primary Application Automotive
  • Bulb Base Type 3 Prong
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list