LAMP INCAND 150PAR46/3MFL 125 41968 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 150PAR46/3MFL 125 41968

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150PAR463MFL125
  • Mfr. Model # 150PAR463MFL125
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Bulb Shape PAR46
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 150PAR46/3MFL
  • Voltage 125
  • Lumens 1500
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4"
  • Average Bulb Life 2,000 hr.
  • Bulb Type Reflector
  • Light Distribution Medium Flood
  • Dimmable Yes
  • Bulb Finish Clear
  • Light Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Side Prong
  • Light Bulb Dia. 5-3/4"
  • Bulb Color Temp. 2,750 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list