Skip Content
LAMP INCAND 150PAR46/1 32     19512 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 150PAR46/1 32 19512

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150PAR461-32
  • Mfr. Model # 150PAR461-32
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bulb Shape PAR46
  • Bulb Designation 150PAR46/1/SP
  • Item Halogen Sealed Beam Lamp
  • Lumens 1950
  • Voltage 32
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 800 hr.
  • Max. Overall Bulb Length 3-3/4"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Light Distribution Wide Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 5-3/4"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list