LAMP INCAND 150PAR/3FL/MINE 80317 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 150PAR/3FL/MINE 80317

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150PAR/3FL/MINE
  • Mfr. Model # 150PAR/3FL/MINE
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Designation 150PAR/3FL/MINE 130V
  • Bulb Shape PAR38
  • Lumens 1740
  • Voltage 130
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 4-5/16"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Mining
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Medium Side Prong
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,775 K