Skip Content
LAMP INCAND 150A/W 120V 00566 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 150A/W 120V 00566

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150AW12PK
  • Mfr. Model # 150AW12PK
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.12 lbs

Product Details

Incandescent/halogen lamp, 150W, A21 bulb, 2-5/8 in. diameter with medium base, inside frost, 130V, rated average life 750 hours (1950 at 120V), maximum overall length 5-3/8 in., light output lumens 2800 (2140 at 120V), 60 per case.

Technical Specs

  • Item Lamp Incandescent 150 W 120 V
  • Voltage 120 V
  • Bulb Shape A21
  • Watts 150 W
  • Max. Overall Bulb Length 5-3/8"
  • Average Bulb Life 750 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2140 lm
  • Bulb Technology Incandescent
  • Light Bulb Dia. 2-5/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list