Skip Content
LAMP INCAND 150A/CL 120       16068 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 150A/CL 120 16068

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150ACL
  • Mfr. Model # 150ACL
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp. Watts 150. Bulb A21. Diameter 2-5/8 inches with medium base. Crystal clear. Volts 120. Rated average life 750 hours. Maximum overall length 5-3/8 inches. Light output lumens 2850. Case quantity 12.

Technical Specs

  • Item Lamp Incandescent Crystal Clear 150 W
  • Voltage 120 V
  • Bulb Shape A21
  • Watts 150 W
  • Average Bulb Life 750 hr.
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Designation 150A/CL
  • Lumens 2710 lm
  • Bulb Finish Clear
  • Bulb Technology Incandescent
  • Light Bulb Dia. 2-5/8"
  • Bulb Housing Glass
  • Bulb Color Temp. 2,900 K
  • Bulb Base Type Screw Terminals
  • Shatter-Resistant No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list