Skip Content
LAMP INCAND 130 46861 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 130 46861

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL65R40FL130
  • Mfr. Model # 65R40FL130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.44 lbs

Product Details

Incandescent/halogen lamp. Watts 65. Bulb BR40. Diameter 5 inch with medium base. Flood-indoor, inside frost, energy saving. Volts 130. Rated average life 2000 hours. Maximum overall length 6-9/16 inches. Light output lumens 700. Case quantity 6.

Technical Specs

  • Item GE Br40
  • Voltage 130 V
  • Bulb Shape BR40
  • Watts 65 W
  • Max. Overall Bulb Length 6-9/16"
  • Average Bulb Life 2,000 hr.
  • Bulb Type Reflector
  • Bulb Designation 65R40/FL
  • Lumens 475 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Bulb Primary Application General Purpose
  • Bulb Color Temp. 2,600 K
  • Bulb Base Type Screw Terminals
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5"
  • Light Distribution Flood
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 1,000 - 2,699K, Very Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list