LAMP INCAND 130 46855 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 130 46855

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL65R30FL130
  • Mfr. Model # 65R30FL130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.16 lbs

Product Details

Incandescent/halogen lamp. Watts 65. Bulb BR30. Diameter 3-3/4 inch with medium base. Reflector flood, indoor energy saving. Volts 130. Rated average life 2000 hours. Maximum overall length 5-3/8 inches. Light output lumens 725. Case quantity 6.

Technical Specs

  • Voltage 130 V
  • Item GE Br30
  • Bulb Shape BR30
  • Average Bulb Life 2,000 hr.
  • Watts 65 W
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Reflector
  • Lumens 670 lm
  • Bulb Finish Soft White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Incandescent
  • Bulb Designation 65R30/FL
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3-3/4"
  • Bulb Color Temp. 2,600 K
  • Bulb Base Type Screw Terminals
  • Light Distribution Flood
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list