Skip Content
LAMP INCAND 10S6/10DC 24PK 23 12060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 10S6/10DC 24PK 23 12060

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL10S610DC230
  • Mfr. Model # 10S610DC230
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape S6
  • Item Incandescent Lamp
  • Voltage 230
  • Bulb Designation 10S6/10DC 24PK
  • Watts 10
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Miniature
  • Lumens 66
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Technology Incandescent
  • Light Bulb Dia. 3/4"
  • Bulb Primary Application Appliances
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list