Skip Content
LAMP INCAND 10S6/10 250       12050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 10S6/10 250 12050

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL10S610-250
  • Mfr. Model # 10S610-250
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape S6
  • Item Incandescent Lamp
  • Bulb Designation 10S6/10 24PK
  • Voltage 250
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 10
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Miniature
  • Lumens 66
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 3/4"
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list