Skip Content
LAMP INCAND 100W RGH SERVICE 18275 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 100W RGH SERVICE 18275

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100ARS
  • Mfr. Model # 100ARS
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.12 lbs

Product Details

Incandescent/halogen lamp. Watts 100. Bulb A21. Diameter 2-5/8 inches with medium base. Rough service, inside frost. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 1160. Case quantity 60.

Technical Specs

  • Voltage 120 V
  • Item Lamp Incandescent 100 W Rough Service
  • Bulb Shape A21
  • Watts 100 W
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 11"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1230 lm
  • Bulb Designation 100A/RS
  • Bulb Technology Incandescent
  • Bulb Housing Glass
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 2-5/8"
  • Shatter-Resistant No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list