Skip Content
LAMP INCAND 100PARHFL25 00472 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 100PARHFL25 00472

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100PARHFL25
  • Mfr. Model # 100PARHFL25
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Incandescent/halogen lamp, 100W, PAR38 bulb, 4-3/4 in. diameter with medium skirt base, flood, halogen, 120V, rated average life 2000 hours, maximum overall length 5-5/16 in., light output lumens 1400, 6 per case.

Technical Specs

  • Item Flood, Halogen
  • Voltage 120
  • Watts 100
  • Standards CSA Certified
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List