LAMP INCAND 100PAR/B/85WM 6PK 13465 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 100PAR/B/85WM 6PK 13465

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100PARB85WM
  • Mfr. Model # 100PARB85WM
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item Incandescent Lamp
  • Bulb Designation 100PAR/B/85WM/RS
  • Voltage 120
  • Watts 85
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Bulb Finish Blue
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Base Type Medium Skirted (E26)
  • Light Bulb Dia. 4-3/4"
  • Bulb Primary Application Bug
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list