Skip Content
LAMP INCAND 100A/CL/PM        77522 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP INCAND 100A/CL/PM 77522

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100ACLPM
  • Mfr. Model # 100ACLPM
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Incandescent/halogen lamp, 100W, A19 bulb, 2-3/8 in. diameter with medium base, clear, 120V, rated average life 750 hours, maximum overall length 4-7/16 in., light output lumens 1750, 24 per case.

Technical Specs

  • Item Clear
  • Voltage 120
  • Bulb Type Linear/Circline/U-Bend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list