LAMP INCAN MVR360/VBU/WMX/HO  40053 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAN MVR360/VBU/WMX/HO 40053

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR360VBUWMXHO
  • Mfr. Model # MVR360VBUWMXHO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.6 lbs

Product Details

High intensity discharge metal halide lamp, 360W, ED37 bulb, mogul base, for open or enclosed fixtures, ANSI M59, clear, Watt Miser, StayBright, rated average life 20000 hrs, lumens initial 36000 & mean 27000, colour temp. 4300K, CRI 65, 6 per case.

Technical Specs

  • Bulb Color Temp. 4,200 K
  • Item HID Lamp
  • Bulb Shape ED37
  • Bulb Type Decorative
  • ANSI Code M59
  • Bulb Designation MVR360/VBU/WM/XHO
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 360 W
  • Lumens 37,000 lm
  • Bulb Finish Clear
  • Average Bulb Life 20,000 hr.
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 4-5/8"
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • Bulb Operating Position VBU
  • Max. Overall Bulb Length 11-1/2"
  • Shatter-Resistant No
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list