Skip Content
LAMP INCAN HEAT 250540/10 6PK 37771 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAN HEAT 250540/10 6PK 37771

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL250R40106PK120
  • Mfr. Model # 250R40106PK120
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape R40
  • Watts 250
  • Bulb Designation 250R40/10 6PK
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 6-9/16"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Bulb Finish Red
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application Heat Lamps
  • Light Bulb Dia. 5"
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list