Skip Content
LAMP INCAN. 4WATT 2/CD 16001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAN. 4WATT 2/CD 16001

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4C7/W-CD2
  • Mfr. Model # 4C7/W-CD2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape C7
  • Item Incandescent Lamp
  • Bulb Designation 4C7/W CD2
  • Voltage 120
  • Bulb Finish White
  • Watts 4
  • Shatter-Resistant No
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 2-1/8"
  • Bulb Type Decorative
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Nightlights
  • Light Bulb Dia. 7/8"
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list