Skip Content
LAMP INCAN 45A 120V 14878 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAN 45A 120V 14878

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL45R20MI1
  • Mfr. Model # 45R20MI1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Incandescent Lamp
  • Lumens 440
  • Watts 45
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation 45R20MI/1
  • Bulb Finish Soft White
  • Shatter-Resistant No
  • Voltage 120
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3-15/16"
  • Bulb Shape R20
  • Bulb Type Reflector
  • Light Distribution Spot
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 2-1/2"
  • Bulb Color Temp. 2,600 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List