Skip Content
LAMP HPS LU70/S62/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HPS LU70/S62/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGF6
  • Mfr. Model # 2YGF6
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.2 lbs

Product Details

High Intensity Discharge (HID) Lamp, High Pressure Sodium, 70 Watts, ED17 Lamp Shape, ANSI Number S62, Lamp Designation LU70/S62/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear. Average Life 24K hr., Overall Leng

Technical Specs

  • Bulb Shape ED17
  • Item HID Lamp
  • ANSI Code S62
  • Average Bulb Life 24,000 hr.
  • Watts 70 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 5-7/16"
  • Bulb Designation LU70/S62/MED
  • Bulb Color Temp. 2,000 K
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Decorative
  • Lumens 6300 lm
  • Bulb Finish Clear
  • Color Rendering Index 20
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Operating Position U
  • Shatter-Resistant No
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list