!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP HPS LU250/D/H/ECO 85381

LAMP HPS LU250/D/H/ECO 85381

GE LIGHTING

LAMP HPS LU250/D/H/ECO 85381 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP HPS LU250/D/H/ECO 85381

LAMP HPS LU250/D/H/ECO 85381

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELLU250DHECO
  • Mfr. Model # LU250DHECO
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

High Pressure Sodium,Lamp Shape ED28,Base Type Mogul Screw (E39),Lamp Designation LU250/D/H/ECO,250 Watts,ANSI Code S50,Colour Temperature (K) 2,100 K,CRI 22,Initial Lumens 26,000,Mean Lumens 23,400,Lamp Finish Diffused,Fixture Type Open,Mounting Position

Technical Specs

  • Item High Pressure Sodium
  • Bulb Shape ED28
  • Colour Temperature 2,100 K
  • Light Technology High Pressure Sodium
  • Shatter-Resistant No
  • Watts 250
  • Bulb Finish Diffused
  • For Enclosed Fixtures Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • For Use With Open or Enclosed Fixtures
  • Bulb Base Type Mogul Screw (E39)
  • Colour Rendering Index 22.0
  • Lumens 26,000
  • Overall Length 9"
  • Bulb Type Decorative
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Rated Life 24,000 hr.
  • Bulb Operating Position Universal Burning
  • ANSI Code S50

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list