Skip Content
LAMP HPS LU150/S55/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP HPS LU150/S55/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGF8
  • Mfr. Model # 2YGF8
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.21 lbs

Product Details

High Intensity Discharge (HID) Lamp, High Pressure Sodium, 150 Watts, ED17 Lamp Shape, ANSI Number S55, Lamp Designation LU150/S55/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures.

Technical Specs

  • Item HID Lamp
  • Bulb Shape ED17
  • ANSI Code S55
  • Watts 150 W
  • Bulb Designation LU150/S55/MED
  • Bulb Color Temp. 2,000 K
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 5-7/16"
  • Average Bulb Life 24,000 hr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Decorative
  • Lumens 14,500 lm
  • Color Rendering Index 20
  • Light Technology High Pressure Sodium
  • Bulb Finish Clear
  • Bulb Operating Position U
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant No
  • Light Appearance 1,000 - 2,699K, Very Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list