LAMP HPS LU150/55/DX 18092 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HPS LU150/55/DX 18092

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU15055DX
  • Mfr. Model # LU15055DX
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape ED23-1/2
  • Item High Pressure Sodium Lamp
  • ANSI Code S55
  • Bulb Designation LU150/55/DX
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 150
  • Bulb Finish Clear
  • Bulb Color Temp. 2,200 K
  • Average Bulb Life 15,000 hr.
  • Max. Overall Bulb Length 7-3/4"
  • Bulb Type Decorative
  • Lumens 10,500
  • Shatter-Resistant No
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Color Rendering Index 65
  • Bulb Base Type Mogul Screw (E39)
  • Light Bulb Dia. 2-15/16"
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list