LAMP HPS LU100/S54/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP HPS LU100/S54/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGF9
  • Mfr. Model # 2YGF9
  • UNSPSC # 39101617
  • CATALOGUE PAGE # 1148
  • Shipping Weight 1.5 lbs

Product Details

High Intensity Discharge (HID) Lamp, High Pressure Sodium, 100 Watts, ED17 Lamp Shape, ANSI Number S54, Lamp Designation LU100/S54/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures.

Technical Specs

  • Bulb Shape ED17
  • ANSI Code S54
  • Item HID Lamp
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 100
  • Bulb Designation LU100/S54/MED
  • Average Bulb Life 24,000 hr.
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 5-7/16"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Decorative
  • Lumens 9500
  • Bulb Finish Clear
  • Color Rendering Index 20
  • Light Technology High Pressure Sodium
  • Shatter-Resistant No
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list