Skip Content
LAMP HPS 150W LONG LIFE 61369 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP HPS 150W LONG LIFE 61369

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU15055SBYXLECO
  • Mfr. Model # LU15055SBYXLECO
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Bulb Shape ED23-1/2
  • Item High Pressure Sodium Lamp
  • ANSI Code S55
  • Watts 150
  • Bulb Designation LU150/55/SBY/XL/ECO
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 40,000 hr.
  • Bulb Color Temp. 2,000 K
  • Max. Overall Bulb Length 7-3/4"
  • Bulb Type Decorative
  • Lumens 16,000
  • Shatter-Resistant No
  • Color Rendering Index 22
  • Light Technology High Pressure Sodium
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3"
  • Bulb Operating Position Universal
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list