LAMP HOLDER MED BI-PIN STD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP HOLDER MED BI-PIN STD SIZE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET13355N
  • Mfr. Model # 13355N
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1157
  • Shipping Weight 1.0 lbs

Product Details

Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Low profile, slide-on. For medium bi-pin lamps.

Technical Specs

  • Colour White
  • Item Lamp Holder
  • Voltage 600 V
  • Type For Medium Bi-pin Lamps
  • Watts 600 W
  • Features Captive Nut
  • Finish Thermoset
  • Length (In.) 3/8
  • Package Quantity 1100
  • Use With Fluorescent Fixtures
  • Wire Gauge (AWG) 18
  • Mounting Slide-on
  • Connection Push In
  • Socket Type Copper Alloy Contacts
  • Standards Ul/ Csa/ Nom
  • Lamp Base Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list