Skip Content
LAMP HOLDER,LONG TWIN TUBE,660W,600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HOLDER,LONG TWIN TUBE,660W,600

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HGN5
  • Mfr. Model # 4HGN5
  • UNSPSC # 39111803
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.04 lbs

Product Details

Item Lamp Holder, Type Long Twin Tube, Lamp Base 2G11, Watts 600, Voltage 600, Wire Gauge (AWG) Accepts 18 Solid or Twisted Overtinned, Connection Bottom Push-In Wiring, Mounting Vertical Snap-in, Colour White, Length (In.) 1.9, Features Low Profile Size, Biax 18, 24, 36, 40, 55, 80W, PL-L 18, 24, 36, 40, 55, 80W, FT 18W, 24W, 36W, 40W, 55W, 80W, Standards UL/CSA, Use With Compact Fluorescent Bulbs

Technical Specs

  • Type Long Twin Tube
  • Item Lamp Holder
  • Length (In.) 1.9
  • Features Low Profile Size
  • Colour White
  • Use With Compact Fluorescent Bulbs
  • Wire Gauge (AWG) Accepts 18 Solid or Twisted Overtinned
  • Mounting Vertical Snap-in
  • GE Equal Biax 18, 24, 36, 40, 55, 80W
  • Lamp Base 2G11
  • OSRAM Equal PL-L 18, 24, 36, 40, 55, 80W
  • Connection Bottom Push-In Wiring
  • Philips Equal FT 18W, 24W, 36W, 40W, 55W, 80W
  • Voltage 600
  • Standards UL/CSA
  • Watts 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list