Skip Content
LAMP HOLDER,FLUORESCENT,FIXED,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP HOLDER,FLUORESCENT,FIXED,600 V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CWN9
  • Mfr. Model # 3CWN9
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Dia. (In.) 1.44
  • Item Lamp Holder
  • Length (In.) 1.66
  • Type Fluorescent
  • Use With 3CWN8
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Lamp Base Fixed
  • Mounting Double Pedestal
  • Voltage 600
  • Watts 660

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list